Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/8IN OHMEGA AIR AND MULTI PURPOSE 625FT https://www.bdiexpress.com/medias/INDGATHOSEXX-OHMEGA-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MDV8aW1hZ2UvanBlZ3xhRE5pTDJnMk1pODVNelk0TmpFNU1UZzRNalUwTG1wd1p3fDdhYmJjNDhjM2FiYmMzMTkxYTU5YWQ0MDNlN2M4MzM2ZmU5MzAyNjU1NDAxZmQyNzU3YzlhNTE5MGZlNGJjNTA
18201905 Hoses 

GATES GATES

3/8IN OHMEGA AIR AND MULTI PURPOSE 625FT

Description

3/8X500 PLANT 300 NC ; NON-RETURNABLE 500'/REEL

Air and Multipurpose; 3/8" Inside Diameter; 3/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 300 PSI - 21 Bar Operating Pressure

Part #

3/8IN OHMEGA AIR AND MULTI PURPOSE 625FT

BDI #
18201905

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.09
EAN
0072053652338
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-20 To 150 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Medium Duty Industrial
Price Unit
REEL
Package Quantity
625FT
Order in Multiples of
Reel
Minimum Order Quantity
1 REEL OF 625 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord | Bend Radius 3 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Manufacturer Item Number
32370704
Weight / LBS
118.75
Long Description
Air and Multipurpose; 3/8" Inside Diameter; 3/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 300 PSI - 21 Bar Operating Pressure
Outside Diameter
0.75 Inch | 19.05 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh