3/8IN PC3000 BLUE 300FT/REEL https://www.bdiexpress.com/medias/INDGATHOSEXX-PC-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI5NnxpbWFnZS9qcGVnfGFEWXdMMmcyTlM4eE1EYzNNVEEwT0RZNU16YzVNQzlKVGtSSFFWUklUMU5GV0ZoZlVFTmZRa3hWWHpNd01IZ3pNREF1YW5Cbnw0Nzk5OGI1M2VmNjE1NDMyODgxMjVmMjJlZmRhOTg1MmI2YTU3YWI1ZmUzMWQ0MDFkNDBmOWYxZTJmZjEwMTcz
1463023 Hoses 

GATES GATES

3/8IN PC3000 BLUE 300FT/REEL

Description

1PW06B/6PC3000B

Hose; Pressure Washer; 3/8" Inside Diameter; 0.68" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Blue; 3000 PSI - 210 Bar Operating Pressure

Part #

4657-2404

BDI #
1463023

Details

4833.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 4,833 / meter BDIExpress
QTY

Inventory

Total: 238

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.342
Product Group - BDI
F02192
Type of Hose
Pressure Washer
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Blue
Operating Temperature Range
-40 To 121 Deg C
Operating Pressure
3000 PSI | 210 Bar
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
5 PSI Min Burst Pressure | High Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Pressure Washer
Manufacturer URL
Long Description
Hose; Pressure Washer; 3/8" Inside Diameter; 0.68" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Blue; 3000 PSI - 210 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.68 Inch | 17.272 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh