

GATES
GATES
3/8INX500FT PLANT MASTER PLUS RED 250PSI
GATES GATES
Description
3/8X500 CL PLANT+ 250 ; NON-RETURNABLE 500'/REEL
Multi Purpose Hose; Air and Multi-Purpose; 3/8" Inside Diameter; 0.66" Outside Diameter; Specially Compounded Elastomer Inner Material; EPDM Outer Material; Red; 250 PSI | 17 Bar Operating Pressure
Part #
3/8INX500FT PLANT MASTER PLUS RED 250PSI
BDI #
20542057
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8INX500FT-PLANT-MASTER-PLUS-RED-250PSI/p/20542057
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.06
EAN
0770075452508
Product Group - BDI
F02192
Type of Hose
Air and Multi-Purpose
Inner Material
Elastomer
Outer Material
EPDM
Color
Red
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
Bend Radius 3 Inch | Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.22.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32000206
Weight / LBS
70
Long Description
Multi Purpose Hose; Air and Multi-Purpose; 3/8" Inside Diameter; 0.66" Outside Diameter; Specially Compounded Elastomer Inner Material; EPDM Outer Material; Red; 250 PSI | 17 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.66 Inch | 16.764 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh