

GATES
GATES
3/8X100 CLEAN MASTER PW4000 BLACK
GATES GATES
Description
3/8X100 CLEAN PW4000 BLACK ; PRESSURE WASHER HOSE
Water Hose; 3/8" Inside Diameter; 0.67" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 4000 PSI | 275.8 Bar Operating Pressure
Part #
3/8X100 CLEAN MASTER PW4000 BLACK
BDI #
22285165
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8X100-CLEAN-MASTER-PW4000-BLACK/p/22285165
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
14.27
EAN
0770075735502
Product Group - BDI
F02192
Type of Hose
Water
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
4000 PSI | 275.8 Bar
Typical Use
Hot and Cold Water High Pressure Cleaning Equipment | Hose Coupling
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 2.5 Inch | Braided High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46579423
Long Description
Water Hose; 3/8" Inside Diameter; 0.67" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 4000 PSI | 275.8 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.67 Inch | 17.018 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh