Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/8XBALE CLEAN+ PW6000 BLU https://www.bdiexpress.com/medias/INDGATHOSEXX-CM-PW6-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUzNHxpbWFnZS9qcGVnfGFHWmpMMmc0TUM4eE1UQXdNell3TkRFM01qZ3pNQzlKVGtSSFFWUklUMU5GV0ZoZlEwMWZVRmMyWDBKTVZWOHpNREI0TXpBd0xtcHdad3wxZTNkZTBmNTAwZGZhYzA0MTZlNGQzYTgwNDVmMmJlOGFjZGM1ZTNiMjdiMzgyZTNlNmQwYjZiODhmNmI1MmVm
28363543 Hoses 

GATES GATES

3/8XBALE CLEAN+ PW6000 BLU

Description

3/8XBALE CLEAN+ PW6000 BLU ; PRESSURE WASHER INDUSTRIAL HOSE

Pressure Washer Hose; 3/8" Inside Diameter; 0.68" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Blue; 6000 PSI | 414 Bar Operating Pressure

Part #

3/8XBALE CLEAN+ PW6000 BLU

BDI #
28363543

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.118
EAN
0770075868293
Product Group - BDI
F02192
Type of Hose
Pressure Washer
Inner Material
Nitrile
Outer Material
Nitrile
Color
Blue
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
6000 PSI | 414 Bar
Typical Use
Industrial | Commercial | Food Processing | Sanitation
Price Unit
BALE
Inch - Metric
Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Pressure Washer
Manufacturer URL
https://www.gates.com
Manufacturer Internal Number
46560801
Long Description
Pressure Washer Hose; 3/8" Inside Diameter; 0.68" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Blue; 6000 PSI | 414 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.68 Inch | 17.272 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh