Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/8XRL 750 https://www.bdiexpress.com/medias/MFRGATHOSEXX-DT-CNTR-CLNG-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE1N3xpbWFnZS9qcGVnfGFESXhMMmcwT0M4eE1EZzBNVFl6TURBNE1UQTFOQzlOUmxKSFFWUklUMU5GV0ZoZlJGUmZRMDVVVWw5RFRFNUhYek13TUhnek1EQXVhbkJufDFkYzk0YjU4ZWI1NTM5NTMyMTYzOTExOWQ3YTZmMmNkOWQ1MmQ1ZDZmNzhhOWY5NWZkMjdlYTRhNGVlOThlYzI
28385444 Hoses 

GATES GATES

3/8XRL 750

Description

3/8XRL 750 DATA CENTER COOLING HOSE ; 750FT/REL

Data Center Cooling Hose; 0.38" Inside Diameter; 0.66" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; 400 PSI - 27.6 Bar Static Operating Pressure

Part #

3/8XRL 750

BDI #
28385444

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.06
EAN
0770075869986
Product Group - BDI
F02192
Type of Hose
Data Center Cooling
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
400 PSI | 27.6 Bar
Typical Use
Industrial
Price Unit
FT
Package Quantity
750FT
Order in Multiples of
750FT
Minimum Order Quantity
750 FEET
Inch - Metric
Inch
Other Features
Braided | Synthetic Textile | Bend Radius 3 Inch
Category - BDI
Hose
Noun
Hose
Keyword String
Data Center Cooling
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
42170036
Long Description
Data Center Cooling Hose; 0.38" Inside Diameter; 0.66" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; 400 PSI - 27.6 Bar Static Operating Pressure
Outside Diameter
0.66 Inch | 16.764 Millimeter
Inside Diameter
0.38 Inch | 9.652 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh