

GATES
GATES
319MB GOLD MASTER AIR AND MP 3/8IN
GATES GATES
Description
3619 0210 ; 319MB 3/8 1000PSI HOSE
Hose, Air and Multi Purpose; 3/8" ID; 0.77" OD; Neoprene Inner Material; Hypalon Outer Material; Black; 1000 PSI - 70 Bar Operating Pressure
Part #
319MB GOLD MASTER AIR AND MP 3/8IN
BDI #
18201621
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/319MB-GOLD-MASTER-AIR-AND-MP-3-8IN/p/18201621
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0
EAN
0072053213553
Product Group - BDI
F02192
Type of Hose
Air and Multi Purpose
Inner Material
Neoprene
Outer Material
Hypalon
Color
Gold
Operating Temperature Range
-40 Deg F To 212 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 3 Inch | Braided high tensile steel wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
3917.23.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Weight / LBS
31
Long Description
Hose, Air and Multi Purpose; 3/8" ID; 0.77" OD; Neoprene Inner Material; Hypalon Outer Material; Black; 1000 PSI - 70 Bar Operating Pressure
Outside Diameter
0.77 Inch | 19.558 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh