Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32GMVMMXCTN https://www.bdiexpress.com/medias/INDGATHOSEXX-GMVMM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcxOHxpbWFnZS9qcGVnfGFHRmtMMmcxWWk4eE1UQXdNell6TURjNE1EUTBOaTlKVGtSSFFWUklUMU5GV0ZoZlIwMVdUVTFmUWt4TFh6TXdNSGd6TURBdWFuQm58ZTkzMTBlODMwOGEwMDEyNmYzMDBhMTIyNmZjM2E0NmRhNGQxZGQ4YWVlMDY2NTcyYmZiYWFiNDhkMGE1YzIxMg
25160368 Hoses 

GATES GATES

32GMVMMXCTN

Description

32GMVMMXCTN ; MULTIPURPOSE HOSE

Suction Hose; 2" Inside Diameter; 2.39" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure

Part #

32GMVMMXCTN

BDI #
25160368

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Price Unit
CARTON
Inch - Metric
Inch
Other Features
High Tensile Textile With Steel Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://www.gates.com
Long Description
Suction Hose; 2" Inside Diameter; 2.39" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.39 Inch | 60.706 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh