Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32M2TX50FT https://www.bdiexpress.com/medias/INDGATHOSEXX-M2T-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ0OHxpbWFnZS9qcGVnfGFHUTBMMmhoWlM4eE1UQXdNell3TWpJM01qSTROaTlKVGtSSFFWUklUMU5GV0ZoZlRUSlVYMEpNUzE4ek1EQjRNekF3TG1wd1p3fDUwM2ZlM2QwMWYzMTFlMDZjODA5MWU2OTU2NjYxNjdiYTlmNDA3YWI1YjYzZGZlMjI3MjBjODRjNzY5Mjg5Y2I
22151038 Hoses 

GATES GATES

32M2TX50FT

Description

32M2T X50FT HYDRAULIC HOSE ; M2T MEGAFLEX 2-WR BRAID 50/PAK

Hydraulic; 2" Inside Diameter; 2.53" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1500 PSI - 104 Bar Operating Pressure

Part #

32M2TX50FT

BDI #
22151038

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
66.9
EAN
0770075607731
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
1500 PSI | 104 Bar
Typical Use
Automotive
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Bend Radius 125 Inch | Burst Pressure 6000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
46574542
Weight / LBS
147.5
Long Description
Hydraulic; 2" Inside Diameter; 2.53" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1500 PSI - 104 Bar Operating Pressure
Outside Diameter
2.53 Inch | 64.262 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh