Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

350-0120 1/2X250FT 4219M MARINE MSTR https://www.bdiexpress.com/medias/INDGATHOSEXX-19B-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNzR8aW1hZ2UvanBlZ3xhREE1TDJnNVpTODVNelk0TmpRME9UUXpPVEF5TG1wd1p3fGU5NWJiOTgxODU5MWM2MjJmYzRlYmNkZWJlNjU3NGJlNTIwOWI3Zjk4OTUwNmFlZmQ2NWFjMjRkZWQzNzIwNDM
1089317 Hoses 

GATES GATES

350-0120 1/2X250FT 4219M MARINE MSTR

Description

NOT AVAILABLE IN HU

Marine; 1/2" Inside Diameter; 0.89" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 40 PSI - 2.8 Bar Operating Pressure

Part #

350-0120 1/2X250FT 4219M MARINE MSTR

BDI #
1089317

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
33.442
EAN
0072053299557
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
40 PSI | 2.8 Bar
Typical Use
Emission Control System | Engine | Vent Line
Price Unit
FT
Package Quantity
250FT
Order in Multiples of
250FT
Minimum Order Quantity
250 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Synthetic Cord Braid | Bend Radius 5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
Manufacturer Item Number
42194120
Weight / LBS
73.66
Long Description
Marine; 1/2" Inside Diameter; 0.89" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 40 PSI - 2.8 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.89 Inch | 22.606 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh