

GATES
GATES
3IN 4169A ENGINE COOLANT 50PSI 10FT
GATES GATES
Description
3" X 10' (30' CTN) COOLANT HOSE ; 30FT/REL
Coolant Hose; 3" Inside Diameter; 3.39" Outside Diameter; Nitrile Inner Material; Neoprene Outer Material; Black; 50 PSI | 3 Bar Operating Pressure
Part #
3IN 4169A ENGINE COOLANT 50PSI 10FT
BDI #
22284027
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3IN-4169A-ENGINE-COOLANT-50PSI-10FT/p/22284027
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.472
EAN
0072053647105
Product Group - BDI
F02192
Type of Hose
Coolant
Inner Material
Nitrile
Outer Material
Neoprene
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Radiator and Heater
Price Unit
FT
Package Quantity
10FT
Order in Multiples of
10FT
Minimum Order Quantity
10 FEET
Inch - Metric
Inch
Other Features
Synthetic Fabric Reinforcement Plies
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Coolant
Manufacturer URL
https://www.gates.com
Weight / LBS
11.1
Long Description
Coolant Hose; 3" Inside Diameter; 3.39" Outside Diameter; Nitrile Inner Material; Neoprene Outer Material; Black; 50 PSI | 3 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.39 Inch | 86.106 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh