

GATES
GATES
3IN MIL-DTL-6000C AIRCRAFT 100PSI
GATES GATES
Description
3X10 LOW PRESSURE FUEL AND OIL 100 ; POR FUEL AND OIL HOSE NON-RETURNABLE
Marine Hose; 3" Inside Diameter; 3.27" Outside Diameter; Chloroprene Inner Material; Chloroprene Outer Material; Black; 100 PSI | 7 Bar Operating Pressure
Part #
3IN MIL-DTL-6000C AIRCRAFT 100PSI
BDI #
18201929
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3IN-MIL-DTL-6000C-AIRCRAFT-100PSI/p/18201929
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.581
EAN
0072053677287
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Chloroprene
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Rotor or Fixed Wing Aircraft
Price Unit
CARTON
Package Quantity
10FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 10 FEET
Inch - Metric
Inch
Other Features
Bend Radius 36 Inch | Braided High Tensile Synthetic Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
33360444
Weight / LBS
12.8
Long Description
Marine Hose; 3" Inside Diameter; 3.27" Outside Diameter; Chloroprene Inner Material; Chloroprene Outer Material; Black; 100 PSI | 7 Bar Operating Pressure
Outside Diameter
3.27 Inch | 83.058 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh