Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3INX100FT CLEARWATER 200 https://www.bdiexpress.com/medias/INDCTHHOSEXX-CF-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk4N3xpbWFnZS9qcGVnfGFHSTVMMmd4Wmk4eE1UQXdNemN6TVRNM09ESXdOaTlKVGtSRFZFaElUMU5GV0ZoZlEwWmZRa3hWWHpNd01IZ3pNREF1YW5Cbnw2M2E4YTAyYTU2ODEzYjQ3Y2Q5MTFhNDk3YjdhODA5ZjZkMDVmYzRmNzVmMTJmZjA2ZDRhZjNmNTI0MTM2NjVm
24576165 Hoses 

CONTINENTAL CONTINENTAL

3INX100FT CLEARWATER 200

Description

3IN CLEARWATER 200WP HOSE ; POR NON-RETURNABLE 100FT L SBR 400 MOQ

Food and Beverage Hose; 3" Inside Diameter; 3.611" Outside Diameter; Polyethylene Inner Material; EPDM Outer Material; Blue; 200 PSI | 13.8 Bar Operating Pressure

Part #

3INX100FT CLEARWATER 200

BDI #
24576165

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.928
EAN
0037256512179
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Polyethylene
Outer Material
EPDM
Color
Blue
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
Camping and Caravanning | Catering | Beverage and Food Industry | Disaster Control | Hospitals | Airports | Municipal Emergency Water Supply | Outdoor Events | Public Festivals | Road Construction and Construction Sites
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
214
Long Description
Food and Beverage Hose; 3" Inside Diameter; 3.611" Outside Diameter; Polyethylene Inner Material; EPDM Outer Material; Blue; 200 PSI | 13.8 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.611 Inch | 91.719 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh