

CONTINENTAL
CONTINENTAL
3INX100FT FLXTRA II BLACK YS
CONTINENTAL CONTINENTAL
Description
3IN FLXTRA II BLACK YS HOSE ; NON-RETURNABLE 100FT L PETROLEUM
Petroleum Hose; 3" Inside Diameter; 3.4" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 75 PSI | 5.2 Bar Operating Pressure
Part #
3INX100FT FLXTRA II BLACK YS
BDI #
24572167
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3INX100FT-FLXTRA-II-BLACK-YS/p/24572167
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.863
EAN
0037256494550
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
75 PSI | 5.2 Bar
Typical Use
Tank Truck | Bulk Petroleum Station
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Wire Helix | High Oil Resistance | 29" Hg Vacuum | Bend Radius 4 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
139
Long Description
Petroleum Hose; 3" Inside Diameter; 3.4" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 75 PSI | 5.2 Bar Operating Pressure
Outside Diameter
3.4 Inch | 86.36 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh