Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3X100FT WATER MASTER PVC 100SD https://www.bdiexpress.com/medias/INDGATHOSEXX-WTRMST-PVC-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMwNXxpbWFnZS9qcGVnfGFEQXdMMmd4WlM4eE1ESTRNVE01TmpBME16Z3dOaTlKVGtSSFFWUklUMU5GV0ZoZlYxUlNUVk5VWDFCV1ExOURURkpmTXpBd2VETXdNQzVxY0djfDYxNTZmN2I5ZjU0MjQyYjNhMzc3NDFmZDY3NmRjNmNkYmIwMDhhMjlhOTQzNGUxOGM4NWM0OGUxNWY2NDdkODE
22285817 Hoses 

GATES GATES

3X100FT WATER MASTER PVC 100SD

Description

3X100 WATER PVC 100SD ; 100'/REEL WATER HOSE

Water Hose; 3" Inside Diameter; 3.7" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 100 PSI | 7 Bar Operating Pressure

Part #

3X100FT WATER MASTER PVC 100SD

BDI #
22285817

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.51
EAN
0770075699132
Product Group - BDI
F02192
Type of Hose
Water
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-13 To 140 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Rental and Construction Pumping
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 6.3 Inch | Textile Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
77441506
Long Description
Water Hose; 3" Inside Diameter; 3.7" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 100 PSI | 7 Bar Operating Pressure
Outside Diameter
3.7 Inch | 93.98 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh