

GATES
GATES
40GMVMMXCTN 2-1/2IN
GATES GATES
Description
40GMVMMXCTN 2-1/2IN ; HYD HOSE
Suction Hose; 2-1/2" Inside Diameter; 2.94" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
40GMVMMXCTN 2-1/2IN
BDI #
25160360
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/40GMVMMXCTN-2-1-2IN/p/25160360
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Price Unit
CARTON
Inch - Metric
Inch
Other Features
High Tensile Textile With Steel Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction
Manufacturer URL
https://www.gates.com
Long Description
Suction Hose; 2-1/2" Inside Diameter; 2.94" Outside Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
2.94 Inch | 74.676 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh