

GATES
GATES
4686-0074
GATES GATES
Description
4686-0074 ; WATER HOSE
Hose, Water; 4" ID; 4.54" OD; EPDM Inner Material; EPDM Outer Material; Black With Blue Stripe; 150 PSI - 10 Bar Operating Pressure
Part #
4686-0074
BDI #
22285761
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4686-0074/p/22285761
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
1.98
EAN
0770075719250
Product Group - BDI
F02192
Type of Hose
Water
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 Deg F To 180 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Suction and Discharge Agricultural | Construction | Industrial
Price Unit
PALLET BOX
Package Quantity
100FT
Order in Multiples of
PALLET BOX
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
30 Inch HG Vacuum Rating | Bend Radius 16 Inch | Synthetic High Tensile Textile With Steel Wire Helix Reinforcement | With Blue Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.gates.com
Weight / LBS
436
Long Description
Hose, Water; 4" ID; 4.54" OD; EPDM Inner Material; EPDM Outer Material; Black With Blue Stripe; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.54 Inch | 115.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh