Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4CR2 4000FT/BALE https://www.bdiexpress.com/medias/INDGATHYDHSE-CR2-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3NXxpbWFnZS9qcGVnfGFEZ3dMMmd3T0M4eE1EUTVPRE14TmpBME1qSTNNQzlKVGtSSFFWUklXVVJJVTBWZlExSXlYek13TUhnek1EQXVhbkJufGYwZDVlMmNhNWVkZTA2MTg1ZTgyYTEzZTMxZjkyMzBhNTc0NjlmMjEzNzg2Njg5MDYwODRlYWUzYTVjMDA3ODk
20525860 Hoses 

GATES GATES

4CR2 4000FT/BALE

Description

4CR2 XBALE HYDRAULIC HOSE ; NON-RETURNABLE 2-WIRE BRAID

Hydraulic Hose; 1/4" Inner Diameter; 0.57" Outer Diameter; Nitrile Inner Material; MOuter Diameterified SBR Outer Material; Black Color; 23200 PSI - 1599.6 Bar Operating Pressure

Part #

4CR2 4000FT/BALE

BDI #
20525860

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.1
EAN
0770075691785
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Modified SBR
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
23200 PSI | 1599.6 Bar
Typical Use
High-Pressure Hydraulics | Low Flexure/Non-Severe
Price Unit
FT
Package Quantity
4000FT
Order in Multiples of
4000FT
Minimum Order Quantity
4000 FEET
Inch - Metric
Inch
Other Features
5800 PSI | 399.9 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46578844
Long Description
Hydraulic Hose; 1/4" Inner Diameter; 0.57" Outer Diameter; Nitrile Inner Material; MOuter Diameterified SBR Outer Material; Black Color; 23200 PSI - 1599.6 Bar Operating Pressure
Outside Diameter
0.57 Inch | 14.5 Millimeter
Inside Diameter
0.25 Inch | 6.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh