Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4IN YELLOW HORNET XF YEL/BLK https://www.bdiexpress.com/medias/INDCTHHOSEXX-HORNET-YEL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM3NnxpbWFnZS9qcGVnfGFHRm1MMmcyTnk4eE1UQXdNemMwTXprNU16ZzROaTlKVGtSRFZFaElUMU5GV0ZoZlNFOVNUa1ZVWDFsRlRGOUNURXRmTXpBd2VETXdNQzVxY0djfGNjOGI3YzRiZTg5ZDgxZDgyNjllNjlmYWY1ODI4OGRmODE0YTA5M2M0MzgyNmM5MDQzNDk0NjVjYTdhMzA2Mjc
26934172 Hoses 

CONTINENTAL CONTINENTAL

4IN YELLOW HORNET XF YEL/BLK

Description

4IN YELLOW HORNET XF YEL/BLK WATER HOSE ; NON-RETURNABLE 100FT L

Water Hose; 4" Inside Diameter; 4.66" Outside Diameter; Thermoplastic Elastomer Inner Material; Thermoplastic Elastomer Outer Material; Yellow | Black; 40 PSI | 2.8 Bar Operating Pressure

Part #

4IN YELLOW HORNET XF YEL/BLK

BDI #
26934172

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.759
Product Group - BDI
F02192
Type of Hose
Water Suction and Discharge
Inner Material
Thermoplastic Elastomer
Outer Material
Thermoplastic Elastomer
Color
Yellow | Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
40 PSI | 2.8 Bar
Typical Use
Light Weight Construction | Retains Flexibility in Cold Weather | Agricultural | Sanitary Industry
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Rigid Lime Green Polyethylene Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
160
Long Description
Water Hose; 4" Inside Diameter; 4.66" Outside Diameter; Thermoplastic Elastomer Inner Material; Thermoplastic Elastomer Outer Material; Yellow | Black; 40 PSI | 2.8 Bar Operating Pressure
Outside Diameter
4.66 Inch | 118.364 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh