

CONTINENTAL
CONTINENTAL
4INX100FT EXTREMEFLEX BROWN 150
CONTINENTAL CONTINENTAL
Description
4IN EXTREMEFLEX BROWN 150 HOSE ; NON-RETURNABLE 100FT L CHEMICAL
Chemical Hose; 4" Inside Diameter; 4.57" Outside Diameter; Rubber Inner Material; EPDM Outer Material; Brown; 150 PSI | 10.3 Bar Operating Pressure
Part #
4INX100FT EXTREMEFLEX BROWN 150
BDI #
24576985
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4INX100FT-EXTREMEFLEX-BROWN-150/p/24576985
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
1.153
EAN
0037256482267
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Rubber
Outer Material
EPDM
Color
Brown
Operating Temperature Range
-30 To 275 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Handling Chemical
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
247
Long Description
Chemical Hose; 4" Inside Diameter; 4.57" Outside Diameter; Rubber Inner Material; EPDM Outer Material; Brown; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
4.57 Inch | 116.078 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh