Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4INX100FT FLEXTRA DRY MATERIAL 75 https://www.bdiexpress.com/medias/INDCTHHOSEXX-FDMAT-BLK-YLW-BAND-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY2NHxpbWFnZS9qcGVnfGFESTNMMmcyWWk4eE1UQXdNemMwTlRreU56RTVPQzlKVGtSRFZFaElUMU5GV0ZoZlJrUk5RVlJmUWt4TFgxbE1WMTlDUVU1RVh6TXdNSGd6TURBdWFuQm58YTNiYzljNGNmODg0OTMxZjY5YzA1MjE5ZWNiYzA4MjU3MDA3Mzc2NWZjMGFjMjRhM2Q5NmFmMDMyYzNlMDEwYw
423766 Hoses 

CONTINENTAL CONTINENTAL

4INX100FT FLEXTRA DRY MATERIAL 75

Description

4IN FLEXTRA DRY MATERIAL 75 HOSE ; MATERIAL HANDLING 100FT L

Material Handling; 4" Inside Diameter; 4-3/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI - 5 Bar Operating Pressure

Part #

4INX100FT FLEXTRA DRY MATERIAL 75

BDI #
423766

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
1.369
EAN
0037256129537
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
75 PSI | 5 Bar
Typical Use
In-Plant Service | Tank Truck
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | With Yellow Spiral Band | 3/16 Inch Gauge Tube | Bend Radius 9 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
Manufacturer Internal Number
20019233
Weight / LBS
309
Long Description
Material Handling; 4" Inside Diameter; 4-3/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI - 5 Bar Operating Pressure
Outside Diameter
4.75 Inch | 120.65 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh