GATES
GATES
4INX200FT OILFIELD SERVICE 400SD HOSE
GATES GATES
Description
4X200 BG OILFIELD SERV 400SD ; OILFIELD HOSE
Specialty; 4" Inside Diameter; 4.99" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 400 PSI - 28 Bar Operating Pressure
Part #
4INX200FT OILFIELD SERVICE 400SD HOSE
BDI #
18202166
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4INX200FT-OILFIELD-SERVICE-400SD-HOSE/p/18202166
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
2.1
EAN
0770075372158
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
400 PSI | 28 Bar
Typical Use
Industrial | Offshore/Onshore Dock Transfer
Price Unit
REEL
Package Quantity
200FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 200 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 25 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Specialty
Weight / LBS
928
Long Description
Specialty; 4" Inside Diameter; 4.99" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 400 PSI - 28 Bar Operating Pressure
Outside Diameter
4.99 Inch | 126.746 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh