Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4INX300FT MASTER-FLEX 500 https://www.bdiexpress.com/medias/INDGATHOSEXX-MF500-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzODR8aW1hZ2UvanBlZ3xhREEyTDJoak1TODVNelk0TmpFNE9UVTRPRGM0TG1wd1p3fDI4NmFiNDRlMWM0NjdhZjU1MDQ2MTllYzQ3MmVlNzA2YTdhMDQzZWVkNmFkZjNhNjUwNTdhOTI3ZTNjODRkYzM
1105802 Hoses 

GATES GATES

4INX300FT MASTER-FLEX 500

Description

4X300 WTR PVC LAY FLAT 60D BLU ; WATER HOSE

Suction and Discharge; 4" Inside Diameter; 4.2" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 60 PSI - 4.1 Bar Operating Pressure

Part #

4INX300FT MASTER-FLEX 500

BDI #
1105802

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.24
EAN
0072053078497
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Blue
Operating Temperature Range
25 To 120 Deg F
Operating Pressure
60 PSI | 4.1 Bar
Typical Use
Construction | Irrigation
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
Manufacturer Item Number
77441005
Weight / LBS
159
Long Description
Suction and Discharge; 4" Inside Diameter; 4.2" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 60 PSI - 4.1 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.2 Inch | 106.68 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh