CONTINENTAL
CONTINENTAL
4INX400FT LW VACUUM
CONTINENTAL CONTINENTAL
Description
4IN LW VACUUM HOSE ; NON-RETURNABLE VACUUM 400FT LSBR
Vacuum Hose; 4" Inside Diameter; 4.93" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 16 PSI | 1.1 Bar Operating Pressure
Part #
4INX400FT LW VACUUM
BDI #
24574652
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4INX400FT-LW-VACUUM/p/24574652
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
0.879
EAN
0037256504532
Product Group - BDI
F02192
Type of Hose
Vacuum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
16 PSI | 1.1 Bar
Price Unit
FT
Package Quantity
400FT
Order in Multiples of
400FT
Minimum Order Quantity
400 FEET
Inch - Metric
Inch
Other Features
Spiral-Plied Synthetic Fabric with Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Vacuum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
740
Long Description
Vacuum Hose; 4" Inside Diameter; 4.93" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 16 PSI | 1.1 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.93 Inch | 125.222 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh