

GATES
GATES
4X100 CHEM MSTR PLUS CPE 150SD MEGAFLEX
GATES GATES
Description
4X100 CHEM+ CPE 150SD MEGAFLEX ; CHEMICAL HOSE
Chemical Hose; 4" Inside Diameter; 4.49" Outside Diameter; Polyethylene Inner Material; EPDM Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Part #
4X100 CHEM MSTR PLUS CPE 150SD MEGAFLEX
BDI #
22285049
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4X100-CHEM-MSTR-PLUS-CPE-150SD-MEGAFLEX/p/22285049
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.94
EAN
0770075711094
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Polyethylene
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Barge | Ship | Storage Tank | Tank Truck
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 10 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46960025
Weight / LBS
208
Long Description
Chemical Hose; 4" Inside Diameter; 4.49" Outside Diameter; Polyethylene Inner Material; EPDM Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.49 Inch | 114.046 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh