Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5/16IN SINGLE LINE WELDING GRAD T RED https://www.bdiexpress.com/medias/INDCTHHOSEXX-WLD-SL-T-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM5OHxpbWFnZS9qcGVnfGFHUmhMMmd3WXk4eE1UQXdNemMxTWpZeE1UZzNNQzlKVGtSRFZFaElUMU5GV0ZoZlYweEVYMU5NWDFSZlVrUmZNekF3ZURNd01DNXFjR2N8YzU0NTJhNWE1ZjFkZWNkMWNjY2M3MjBiNTFmZTc3MWRiZDNmNDM5ZGMxZGE0YmZkYzQ1NTE3YTU3MDJkOTA5Nw
425428 Hoses 

CONTINENTAL CONTINENTAL

5/16IN SINGLE LINE WELDING GRAD T RED

Description

5/16IN SGL LINE WELDING GRAD T RED HOSE ; NON-RETURNABLE WELDING 700FT L

Welding Hose; 5/16" Inside Diameter; 0.6" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 200 PSI | 13.8 Bar Operating Pressure

Part #

5/16IN SINGLE LINE WELDING GRAD T RED

BDI #
425428

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142017
Weight / Kilogram
0.056
EAN
0037256332340
Product Group - BDI
F02192
Type of Hose
Welding
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 120 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
Welding Service
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | Ribbed Surface | Single Line Welding Grade T
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Welding
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.12
Long Description
Welding Hose; 5/16" Inside Diameter; 0.6" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 200 PSI | 13.8 Bar Operating Pressure
Outside Diameter
0.6 Inch | 15.24 Millimeter
Inside Diameter
0.313 Inch | 7.95 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh