Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5/16INX50FT FUEL LINE MARINE USCG B https://www.bdiexpress.com/medias/INDGATHOSEXX-USCGB-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMxM3xpbWFnZS9qcGVnfGFEY3hMMmhsT0M4eE1UQXdNell4TVRNeE5qSTFOQzlKVGtSSFFWUklUMU5GV0ZoZlZWTkRSMEpmUWt4TFh6TXdNSGd6TURBdWFuQm58ODU5Yjg2YTA5M2NmYjFjNWE4MzI0ZTg3ZjdjMDU3Yzg2YThjN2Y2MzlmOWU4NmQ1NTBkNTc4OGQ0ZTIxODZhYw
18623425 Hoses 

GATES GATES

5/16INX50FT FUEL LINE MARINE USCG B

Description

4219 4066 ; FUEL LINE 5/16IN 40PSI

Marine Hose; 5/16" Inside Diameter; 0.58" Outside Diameter; Nitrile Inner Material; Hypalon Outer Material; Black; 40 PSI | 2.8 Bar Operating Pressure

Part #

5/16INX50FT FUEL LINE MARINE USCG B

BDI #
18623425

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0
EAN
0072053299762
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Nitrile
Outer Material
Hypalon
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
40 PSI | 2.8 Bar
Typical Use
Industrial
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.gates.com
Long Description
Marine Hose; 5/16" Inside Diameter; 0.58" Outside Diameter; Nitrile Inner Material; Hypalon Outer Material; Black; 40 PSI | 2.8 Bar Operating Pressure
Inside Diameter
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.58 Inch | 14.732 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh