

CONTINENTAL
CONTINENTAL
5/8INX500FT VARIFLEX BLUE 200
CONTINENTAL CONTINENTAL
Description
5/8IN VARIFLEX BLUE 200WP HOSE ; NON-RETURNABLE 500FT/REEL SBR
Air and Multipurpose Hose; 5/8" Inside Diameter; 1" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 200 PSI | 13.8 Bar Operating Pressure
Part #
5/8INX500FT VARIFLEX BLUE 200
BDI #
24577469
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5-8INX500FT-VARIFLEX-BLUE-200/p/24577469
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.135
EAN
0037256517020
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-20 To 210 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
Industrial Air Service | Compressor Line | Pneumatic Tool | Low Pressure Spray
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
Spiral Synthetic Yarn
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
135
Long Description
Air and Multipurpose Hose; 5/8" Inside Diameter; 1" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 200 PSI | 13.8 Bar Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh