GATES
GATES
5/8INX50FT SAFETY STRIPE HEATER 60PSI
GATES GATES
Description
28411 ; POR HEATER HOSE
Heater Hose; 5/8" Inside Diameter; 0.89" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 60 PSI | 4.1 Bar Operating Pressure
Part #
5/8INX50FT SAFETY STRIPE HEATER 60PSI
BDI #
18201401
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5-8INX50FT-SAFETY-STRIPE-HEATER-60PSI/p/18201401
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0
EAN
0072053066319
Product Group - BDI
F02192
Type of Hose
Heater
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
60 PSI | 4.1 Bar
Typical Use
Heavy Duty Truck | Bus | Off-Road Construction Equipment
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Heater
Manufacturer URL
https://www.gates.com
Long Description
Heater Hose; 5/8" Inside Diameter; 0.89" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 60 PSI | 4.1 Bar Operating Pressure
Outside Diameter
0.89 Inch | 22.606 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh