GATES
GATES
5MXT-XTPXREEL
GATES GATES
Description
5MXT-XTP XREEL HYDRAULIC HOSE ; NON-RETURNABLE WIRE BRAID 7.8MMX15.2MM
Multi-Purpose Hose; 5/16" Inner Diameter; 0.61" Outer Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; 22000 PSI - 1516.9 Bar Operating Pressure
Part #
5MXT-XTPXREEL
BDI #
25184786
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5MXT-XTPXREEL/p/25184786
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.11
EAN
0770075827689
Product Group - BDI
F02192
Type of Hose
Multi-Purpose
Inner Material
Nitrile
Outer Material
Nitrile and PVC Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
22000 PSI | 1516.9 Bar
Typical Use
Universal | Multi-Use
Price Unit
REEL
Package Quantity
440FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 440 FEET
Inch - Metric
Inch
Other Features
5500 PSI | 379.225 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Multi-Purpose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46560265
Long Description
Multi-Purpose Hose; 5/16" Inner Diameter; 0.61" Outer Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; 22000 PSI - 1516.9 Bar Operating Pressure
Inside Diameter
0.3125 Inch | 7.9 Millimeter
Outside Diameter
0.61 Inch | 15.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh