

CONTINENTAL
CONTINENTAL
65922 3/4IN HY-T RED
CONTINENTAL CONTINENTAL
Description
65922 3/4IN HY-T RED HEATER HOSE ; 500FT REEL
Automotive Hose; 3/4" Inside Diameter; 1.07" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 200 PSI | 13.8 Bar Operating Pressure
Part #
65922 3/4IN HY-T RED
BDI #
21529750
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/65922-3-4IN-HY-T-RED/p/21529750
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.14
Product Group - BDI
F02192
Type of Hose
Automotive
Inner Material
EPDM
Outer Material
EPDM
Color
Red
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
Heater
Price Unit
FT
Package Quantity
500FT
Order in Multiples of
500FT
Minimum Order Quantity
500 FEET
Inch - Metric
Inch
Other Features
2-Spiral Synthetic
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Automotive
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
135
Long Description
Automotive Hose; 3/4" Inside Diameter; 1.07" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 200 PSI | 13.8 Bar Operating Pressure
Outside Diameter
1.07 Inch | 27.178 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh