Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6IN 692SB FOOD AND BEVERAGE 50PSI https://www.bdiexpress.com/medias/INDGATHOSEXX-692SB-TAN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM3M3xpbWFnZS9qcGVnfGFERXpMMmcxWXk4eE1UQXdNell3TmpRd01UQTFOQzlKVGtSSFFWUklUMU5GV0ZoZk5qa3lVMEpmVkVGT1h6TXdNSGd6TURBdWFuQm58YTI5NTMzYThkODEyNGU5NTk5MjA5MmEwOWJhZTcwNTViN2RiZTM1Nzc5OTNmODBhN2NkMzU3NDg0ODMyZTZkZg
18201882 Hoses 

GATES GATES

6IN 692SB FOOD AND BEVERAGE 50PSI

Description

4693 0160 ; 6 50PSI COMMODITY HOSE

Food and Beverage Hose; 6" Inside Diameter; 6.74" Outside Diameter; Neoprene Inner Material; Neoprene Outer Material; Tan; 50 PSI | 3 Bar Operating Pressure

Part #

6IN 692SB FOOD AND BEVERAGE 50PSI

BDI #
18201882

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0
EAN
0072053217087
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Neoprene
Outer Material
Neoprene
Color
Tan
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
Synthetic High Tensile Textile With Steel Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.gates.com
Weight / LBS
5.61
Long Description
Food and Beverage Hose; 6" Inside Diameter; 6.74" Outside Diameter; Neoprene Inner Material; Neoprene Outer Material; Tan; 50 PSI | 3 Bar Operating Pressure
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
6.74 Inch | 171.196 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh