Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6INX100FT SUPER BLACK FLEXWING 300 https://www.bdiexpress.com/medias/INDCTHHOSEXX-SPR-FEX-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI3NnxpbWFnZS9qcGVnfGFEQTRMMmd3Wmk4eE1UQXdNelkwTWpNME56VTFNQzlKVGtSRFZFaElUMU5GV0ZoZlUxQlNYMFpGV0Y5Q1RFdGZNekF3ZURNd01DNXFjR2N8ZjBjMDgyYjU5YTRkN2U2ZDIyYWJjMDFiYmY4MjhmOTZmZDQ1ZjM0YzlhY2FjYWQzOGFkYjgxZDlkOWRiMjJkOQ
24575727 Hoses 

CONTINENTAL CONTINENTAL

6INX100FT SUPER BLACK FLEXWING 300

Description

6IN SUPER FLXWNG BLACK 300 HOSE ; NON-RETURNABLE 100FT L

Suction and Discharge Hose; 6" Inside Diameter; 7.21" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure

Part #

6INX100FT SUPER BLACK FLEXWING 300

BDI #
24575727

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
3.417
EAN
0037256510342
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-35 To 200 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
24" Bend Radius | Spiral-Plied Synthetic Fabric with Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
846
Long Description
Suction and Discharge Hose; 6" Inside Diameter; 7.21" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
7.21 Inch | 183.134 Millimeter
Inside Diameter
6 Inch | 152.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh