GATES
GATES
6TH8 250FT/CARTON
GATES GATES
Description
6TH8 XCTN HYDRAULIC HOSE ; TH8 SAE 100R8
Hydraulic; 3/8" Inside Diameter; 3/4" Outside Diameter; Nylon Inner Material; Urethane Outer Material; Black; 4000 PSI - 276 Bar Operating Pressure
Part #
6TH8 250FT/CARTON
BDI #
1113786
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6TH8-250FT-CARTON/p/1113786
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.08
EAN
0770075321903
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nylon
Outer Material
Urethane
Color
Black
Operating Temperature Range
-65 To 200 Deg F
Operating Pressure
4000 PSI | 276 Bar
Typical Use
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Price Unit
CARTON
Package Quantity
250FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 250 FEET
Inch - Metric
Inch
Other Features
2 Polyester Braid | Bend Radius 2.5 Inch | Burst Pressure 16000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.17
Long Description
Hydraulic; 3/8" Inside Diameter; 3/4" Outside Diameter; Nylon Inner Material; Urethane Outer Material; Black; 4000 PSI - 276 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh