Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7/16IN SAFETY STRIPE II FUEL LINE 35PSI https://www.bdiexpress.com/medias/INDGATHOSEXX-270-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM1NHxpbWFnZS9qcGVnfGFHVTBMMmhrWVM4eE1UQXdNell4TVRjd09UUTNNQzlKVGtSSFFWUklUMU5GV0ZoZk1qY3dYMEpNUzE4ek1EQjRNekF3TG1wd1p3fGQ3MWUwOTg2YmY5NTU1ZGQyMDQ3MjYxZWJkM2Y4NjQxMWJiM2JkMzIxMjI4MTEyNmMxYWUyYjU4NDE3NTRmM2M
18623381 Hoses 

GATES GATES

7/16IN SAFETY STRIPE II FUEL LINE 35PSI

Description

27005 ; POR FUEL LINE HOSE

Multipurpose Hose; 7/16" Inside Diameter; Black; 50 PSI | 3 Bar Operating Pressure

Part #

7/16IN SAFETY STRIPE II FUEL LINE 35PSI

BDI #
18623381

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
EAN
0072053065145
Product Group - BDI
F02192
Type of Hose
Multipurpose
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Diesel Fuel Injection System
Price Unit
FT
Inch - Metric
Inch
Other Features
Spiral Reinforced Construction
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.gates.com
Long Description
Multipurpose Hose; 7/16" Inside Diameter; Black; 50 PSI | 3 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
0.438 Inch | 11.125 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh