Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

85718 6LP350X X50FT https://www.bdiexpress.com/medias/INDGATHOSEXX-LP350-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUzNHxpbWFnZS9qcGVnfGFEZzJMMmd3T1M4eE1ESTRNVE00T0RVd056RTJOaTlKVGtSSFFWUklUMU5GV0ZoZlRGQXpOVEJmUWt4TFh6TXdNSGd6TURBdWFuQm58ZWNmMWI5ZTEwNzgxZjA1YmRlMWY3ZWI4MWU0MTYwZGY3ZWM3OWE1NWQzY2RkZTkzZDU5ZWRlNTc2NGQ5NDIzOQ
22285459 Hoses 

GATES GATES

85718 6LP350X X50FT

Description

3/8" X 50' CTN FUEL HOSE

Petroleum Hose; 3/8" Inside Diameter; 0.7" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 350 PSI | 24 Bar Operating Pressure

Part #

85718 6LP350X X50FT

BDI #
22285459

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
4.01
EAN
0072053775648
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
350 PSI | 24 Bar
Typical Use
Open and Outside Area | Well Ventilated Factory Building
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
Bend Radius 3 Inch | 4 Braided of High Tensile Synthetic Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32201123
Weight / LBS
8.84
Long Description
Petroleum Hose; 3/8" Inside Diameter; 0.7" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 350 PSI | 24 Bar Operating Pressure
Outside Diameter
0.7 Inch | 17.78 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh