GATES
GATES
8CR1XBALE
GATES GATES
Description
8CR1 XBALE HYDRAULIC HOSE ; NON-RETURNABLE 1-WIRE BRAID
Hydraulic Hose; 1/2" Inner Diameter; 0.78" Outer Diameter; Nitrile Inner Material; MOuter Diameterified SBR Outer Material; Black Color; 9300 PSI - 641.2 Bar Operating Pressure
Part #
8CR1XBALE
BDI #
22151076
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8CR1XBALE/p/22151076
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.12
EAN
0770075690689
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Modified SBR
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
9300 PSI | 641.2 Bar
Typical Use
Medium-Pressure Hydraulics | Low Flexure/Non-Severe
Price Unit
FT
Package Quantity
2800FT
Order in Multiples of
2800FT
Minimum Order Quantity
2800 FEET
Inch - Metric
Inch
Other Features
2325 PSI | 160.3 Bar Dynamic WP | 1-Braid | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46578836
Weight / LBS
0.26
Long Description
Hydraulic Hose; 1/2" Inner Diameter; 0.78" Outer Diameter; Nitrile Inner Material; MOuter Diameterified SBR Outer Material; Black Color; 9300 PSI - 641.2 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.78 Inch | 19.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh