GATES
GATES
8EFG5KXREEL
GATES GATES
Description
8EFG5K XREEL HYD HOSE
Hydraulic Hose; 1/2" Inner Diameter; 0.95" Outer Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black Color; 20000 PSI - 1379 Bar Operating Pressure
Part #
8EFG5KXREEL
BDI #
22150960
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8EFG5KXREEL/p/22150960
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.28
EAN
0770075537816
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 To +250 Deg F
Operating Pressure
20000 PSI | 1379 Bar
Typical Use
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Price Unit
REEL
Package Quantity
240FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 240 FEET
Inch - Metric
Inch
Other Features
5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46510121
Long Description
Hydraulic Hose; 1/2" Inner Diameter; 0.95" Outer Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black Color; 20000 PSI - 1379 Bar Operating Pressure
Outside Diameter
0.95 Inch | 24.1 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh