Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8INX50FT FLEXWING PETROLEUM BLACK 150 https://www.bdiexpress.com/medias/INDCTHHOSEXX-FLX-PTRLM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgzN3xpbWFnZS9qcGVnfGFHRmxMMmcyT0M4eE1UQXdNelkwT0RJM09EVTFPQzlKVGtSRFZFaElUMU5GV0ZoZlJreFlYMUJVVWt4TlgwSk1TMTh6TURCNE16QXdMbXB3Wnd8OGZiMGJhNjFjYjgwYmZhOWEyZjczMDVjYjU0N2U4ZTVkZmMzMGY1Nzc2YWZiOTkwY2NkNGIzZWYyODg2ZmFlYg
24575024 Hoses 

CONTINENTAL CONTINENTAL

8INX50FT FLEXWING PETROLEUM BLACK 150

Description

8IN FLEXWING PETROLEUM BLK 150 HOSE ; NON-RETURNABLE 50FT L

Suction and Discharge Hose; 8" Inside Diameter; 8.97" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure

Part #

8INX50FT FLEXWING PETROLEUM BLACK 150

BDI #
24575024

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
4.47
EAN
0037256506833
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-35 To 200 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Tank Truck Service Industry
Price Unit
COIL
Package Quantity
50FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 50 FEET
Inch - Metric
Inch
Other Features
48" Bend Radius | Spiral-Plied Synthetic Fabric with Double Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
496.5
Long Description
Suction and Discharge Hose; 8" Inside Diameter; 8.97" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
8 Inch | 203.2 Millimeter
Outside Diameter
8.97 Inch | 227.838 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh