GATES
GATES
8M3KxRL100
GATES GATES
Description
M3K08/210BAR/1WB
Hose; Hydraulic; 1/2" Inside Diameter; 0.8" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3250 PSI - 224 Bar Operating Pressure
Part #
4657-4269
BDI #
1480772
Details
4923.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8M3KxRL100/p/1480772
Your Price
Ft 4,923 / meter
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.408
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3250 PSI | 224 Bar
Typical Use
Agriculture | Construction | Mining | Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Braid of High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Long Description
Hose; Hydraulic; 1/2" Inside Diameter; 0.8" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3250 PSI - 224 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.8 Inch | 20.32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh