Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8X50FT BLACK GOLD OILFIELD SERVICE 100SD https://www.bdiexpress.com/medias/INDGATHOSEXX-BG-OLFLD-SERV-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY0NXxpbWFnZS9qcGVnfGFERXpMMmc0TkM4eE1ESTRNVE00TnpBek1qWXdOaTlKVGtSSFFWUklUMU5GV0ZoZlFrZGZUMHhHVEVSZlUwVlNWbDlDVEV0Zk16QXdlRE13TUM1cWNHY3xjZjI2MDdlNmI3ZDg4ZDdiMTY2ZjE0ODAxNDk1NTg5MmJlNTVjZWM4MjhmM2NiZTQ0MzE2MDQ3NzE1MGIzODg3
22284799 Hoses 

GATES GATES

8X50FT BLACK GOLD OILFIELD SERVICE 100SD

Description

8X50 BG OILFIELD SERVICE 100SD ; HOSE

Oilfield Hose; 8" Inside Diameter; 8.74" Outside Diameter; Nitrile Inner Material; SBR/Nitrile Outer Material; Black; 100 PSI | 7 Bar Operating Pressure

Part #

8X50FT BLACK GOLD OILFIELD SERVICE 100SD

BDI #
22284799

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
138.48
EAN
0770075557500
Product Group - BDI
F02192
Type of Hose
Oilfield
Inner Material
Nitrile
Outer Material
SBR/Nitrile
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Heavy-Duty Suction And Discharge | Handling Crude Oil | Salt And Fresh Water | Tank Sediment | Drilling Mud | Mild Chemical
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
Bend Radius 24 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Oilfield
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46882026
Long Description
Oilfield Hose; 8" Inside Diameter; 8.74" Outside Diameter; Nitrile Inner Material; SBR/Nitrile Outer Material; Black; 100 PSI | 7 Bar Operating Pressure
Outside Diameter
8.74 Inch | 221.996 Millimeter
Inside Diameter
8 Inch | 203.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh