CONTINENTAL
CONTINENTAL
ACP3-08X250RL 100R17
CONTINENTAL CONTINENTAL
Description
1/2IN ARMORCOAT BLACK 3045 HOSE ; HYDRAULIC SBR 250FT/REEL
Hydraulic Hose; 1/2" Inside Diameter; 0.79" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 3045 PSI | 209.9 Bar Operating Pressure
Part #
ACP3-08X250RL 100R17
BDI #
22083047
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/ACP3-08X250RL-100R17/p/22083047
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.128
EAN
0037256093173
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3045 PSI | 209.9 Bar
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
3.5" Bend Radius | Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
70
Long Description
Hydraulic Hose; 1/2" Inside Diameter; 0.79" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 3045 PSI | 209.9 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.79 Inch | 20.066 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh