

GATES
GATES
ADAPTA FLEX BLUE 5/8IN 250PSI
GATES GATES
Description
3204 1499 ; 5/8 250PSI HOSE
Hose, Air and Water; 5/8" ID; 0.97" OD; EPDM Inner Material; EPDM Outer Material; Blue; 250 PSI - 17 Bar Operating Pressure
Part #
ADAPTA FLEX BLUE 5/8IN 250PSI
BDI #
18201772
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/ADAPTA-FLEX-BLUE-5-8IN-250PSI/p/18201772
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0
EAN
0072053644777
Product Group - BDI
F02192
Type of Hose
Air and Water
Inner Material
EPDM
Outer Material
EPDM
Color
Blue
Operating Temperature Range
-40 Deg F To 200 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Price Unit
CARTON
Package Quantity
50FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 50 FEET
Inch - Metric
Inch
Other Features
20 Inch HG Vacuum Rating | Bend Radius 6 Inch | Synthetic High Tensile Textile Cord Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
3917.23.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Weight / LBS
13
Long Description
Hose, Air and Water; 5/8" ID; 0.97" OD; EPDM Inner Material; EPDM Outer Material; Blue; 250 PSI - 17 Bar Operating Pressure
Outside Diameter
0.97 Inch | 24.638 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh