Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ADAPTA FLEX YELLOW 5/8IN 250PSI https://www.bdiexpress.com/medias/INDGATHOSEXX-ADAPTAFLEX-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0MTJ8aW1hZ2UvanBlZ3xhRFk1TDJoaVppOHhNRE0xTWpJek56QTFNVGt6TkM5SlRrUkhRVlJJVDFORldGaGZRVVJCVUZSQlJreEZXRjlaVEZkZk16QXdlRE13TUM1cWNHY3wwNjRmNDY1ODgyMWNiYTUxMmU4ZDc1MjkzYTQwZGE2YjA5MDI1MjViZmRlZWUyNGMzMmQ1ZThlOGRjOTA0OTdk
18201376 Hoses 

GATES GATES

ADAPTA FLEX YELLOW 5/8IN 250PSI

Description

3204 1529 ; 5/8 250PSI HOSE

Hose, Air and Water; 5/8" ID; 0.97" OD; EPDM Inner Material; EPDM Outer Material; Yellow; 250 PSI - 17 Bar Operating Pressure

Part #

ADAPTA FLEX YELLOW 5/8IN 250PSI

BDI #
18201376

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0
EAN
0072053644975
Product Group - BDI
F02192
Type of Hose
Air and Water
Inner Material
EPDM
Outer Material
EPDM
Color
Yellow
Operating Temperature Range
-40 Deg F To 200 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Price Unit
CARTON
Package Quantity
50FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 50 FEET
Inch - Metric
Inch
Other Features
20 Inch HG Vacuum Rating | Bend Radius 6 Inch | Synthetic High Tensile Textile Cord Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
3917.23.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Weight / LBS
13
Long Description
Hose, Air and Water; 5/8" ID; 0.97" OD; EPDM Inner Material; EPDM Outer Material; Yellow; 250 PSI - 17 Bar Operating Pressure
Outside Diameter
0.97 Inch | 24.638 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh