Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BD300X660 https://www.bdiexpress.com/medias/INDKURHOSEXX-BD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc4OHxpbWFnZS9qcGVnfGFEZGlMMmhpT1M4eE1UQXdNelUwT0RRek5EUTJNaTlKVGtSTFZWSklUMU5GV0ZoZlFrUmZRa3hMWHpNd01IZ3pNREF1YW5CbnwyZDU2NTcxZmYzMTU0ZGZiZWQxZThlZjlmYzUzMDdhMGU2ZWMyOTFkMWZjZDljYjQyYWQ1NjcwYWIyZDA3NzVl
24453704 Hoses 

KURIYAMA KURIYAMA

BD300X660

Description

BD300X660 IRRIGATION HOSE ; POR BANDAMA DRAG 3"X660' PVC/NITRILE RBR

Discharge Hose; 3.051" Inside Diameter; 3.291" Outside Diameter; PVC | Nitrile Inner Material; Black; 260 PSI | 17.9 Bar Operating Pressure

Part #

BD300X660

BDI #
24453704

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
399
EAN
0082235320038
Product Group - BDI
F02192
Type of Hose
Discharge
Inner Material
PVC | Nitrile
Color
Black
Operating Temperature Range
-20 To 176 Deg F
Operating Pressure
260 PSI | 17.9 Bar
Typical Use
Flexible Pipeline | Heavy Duty Dredge Discharge | Irrigation Supply Line | Slurry/Sludge/Liquid Manure Pumping | Traveling Irrigator
Price Unit
FT
Package Quantity
660FT
Order in Multiples of
660FT
Minimum Order Quantity
660 FEET
Inch - Metric
Inch
Other Features
0.12" Wall Thickness
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
442.2
Long Description
Discharge Hose; 3.051" Inside Diameter; 3.291" Outside Diameter; PVC | Nitrile Inner Material; Black; 260 PSI | 17.9 Bar Operating Pressure
Outside Diameter
3.291 Inch | 83.591 Millimeter
Inside Diameter
3.051 Inch | 77.495 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh