

GATES
GATES
BREATHER HOSE 1/4INX2FT
GATES GATES
Description
1/4XRL AIR RESPIRATOR 500 ; AIR BREATHING HOSE NON-RETURNABLE
Air Hose; 1/4" Inside Diameter; 0.51" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 500 PSI | 34 Bar Operating Pressure
Part #
BREATHER HOSE 1/4INX2FT
BDI #
18201904
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/BREATHER-HOSE-1-4INX2FT/p/18201904
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.06
EAN
0072053797466
Product Group - BDI
F02192
Type of Hose
Air
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-20 To 120 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Firefighting | Barrier Suits | Mining
Price Unit
REEL
Package Quantity
600FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 600 FEET
Inch - Metric
Inch
Other Features
Bend Radius 3 Inch | Braided High Tensile Synthetic Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32321001
Weight / LBS
78
Long Description
Air Hose; 1/4" Inside Diameter; 0.51" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 500 PSI | 34 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.51 Inch | 12.954 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh