KURIYAMA
KURIYAMA
BW200X100
KURIYAMA KURIYAMA
Description
BW200X100 WATER HOSE ; 2"X2.35" ODX100' 90PSI
Hose; Suction and Discharge; 2" Inside Diameter; 2.35" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue
Part #
BW200X100
BDI #
21443113
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/BW200X100/p/21443113
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.29
EAN
0082235307461
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Blue
Operating Temperature Range
-40 To 150 Deg F
Typical Use
Extreme Cold Conditions | Pumps Rental and Construction Dewatering | Pumps Trash | Water Suction Standard Duty
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Convoluted Outer Cover | 70 PSI at 68 F | 40 PSI at 104 Deg F
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
62
Long Description
Hose; Suction and Discharge; 2" Inside Diameter; 2.35" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.35 Inch | 59.69 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



