SMC
SMC
CHAPP50-12X200
SMC SMC
Description
CHAPP50-12X200
Air and Multipurpose; 3/4" Inside Diameter; 1-1/32" Outside Diameter; Nylon Inner Material; Nylon Outer Material; Crystal Clear; 150 PSI - 10 Bar Operating Pressure
Part #
CHAPP50-12X200
BDI #
19388754
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/CHAPP50-12X200/p/19388754
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Nylon
Outer Material
Nylon
Color
Crystal Clear
Operating Temperature Range
-25 To 149 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Food and Beverage | Industrial | Pneumatic and Lubrication Line
Price Unit
FT
Package Quantity
200FT
Order in Multiples of
200FT
Minimum Order Quantity
200 FEET
Inch - Metric
Inch
Other Features
Polyester Reinforced
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Long Description
Air and Multipurpose; 3/4" Inside Diameter; 1-1/32" Outside Diameter; Nylon Inner Material; Nylon Outer Material; Crystal Clear; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.031 Inch | 26.187 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh