Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CHAPP50-20X50 https://www.bdiexpress.com/medias/INDSMCHOSEXX-AIR-NYL-CTCLR-CHAPP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5OTV8aW1hZ2UvanBlZ3xhR1JpTDJnMk5TODVNelk0TmpRNU56a3pOVFkyTG1wd1p3fGNiMjVjY2Q1MGExNDVhYzYyZjAwNTQwODQ0N2FiMWQ2Y2I4ZTc4NDAyMzk5NDY3MTllYTlmZWFlMzkwMzJlZDY
19388752 Hoses 

SMC SMC

CHAPP50-20X50

Description

CHAPP50-20X50

Air and Multipurpose; 1-1/4" Inside Diameter; 1.62" Outside Diameter; Nylon Inner Material; Nylon Outer Material; Crystal Clear; 100 PSI - 7 Bar Operating Pressure

Part #

CHAPP50-20X50

BDI #
19388752

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Nylon
Outer Material
Nylon
Color
Crystal Clear
Operating Temperature Range
-25 To 149 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Food and Beverage | Industrial | Pneumatic and Lubrication Line
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
Polyester Reinforced
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Long Description
Air and Multipurpose; 1-1/4" Inside Diameter; 1.62" Outside Diameter; Nylon Inner Material; Nylon Outer Material; Crystal Clear; 100 PSI - 7 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.62 Inch | 41.148 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh