CONTINENTAL
CONTINENTAL
DR5-10X50BX
CONTINENTAL CONTINENTAL
Description
DR5-10IN HYDRAULIC HOSE ; NON-RETURNABLE CPE BLUE 50FT/BOX
Hydraulic Hose; 1/2" Inside Diameter; 0.92" Outside Diameter; Polyethylene Inner Material; Textile Outer Material; Blue; 1750 PSI | 120.7 Bar Operating Pressure
Part #
DR5-10X50BX
BDI #
19395894
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/DR5-10X50BX/p/19395894
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.183
EAN
0037256452277
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyethylene
Outer Material
Textile
Color
Blue
Operating Temperature Range
-40 To 302 Deg F
Operating Pressure
1750 PSI | 120.7 Bar
Typical Use
Turbocharger Oil Line | Tilt Cab Cylinder | Air Brake Line | Transmission Coolant | Filtration Line
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
5.5" Bend Radius | 1 Braid of Textile | 1 Braid of Steel
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
18.5
Long Description
Hydraulic Hose; 1/2" Inside Diameter; 0.92" Outside Diameter; Polyethylene Inner Material; Textile Outer Material; Blue; 1750 PSI | 120.7 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.92 Inch | 23.368 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh